PIL15131 FriXion Erasable Gel Pen; Burgundy - Pack of 12

  • Mfr # PIL15131
  • Zoro # G604163924
product price: 
$
54.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PIL15131
Zoro #
G604163924
UPC #
72838151315
Country of Origin
Japan

Description

Gel pen features an erasable, water-based ink to let you write smoothly, erase cleanly and rewrite repeatedly without damaging your documents. 0.7mm point creates crisp, sharp lines for precise handwriting. Translucent barrel allows you to keep an eye on your remaining ink levels to prevent unexpected runout. Pen is perfect for students, administrative assistants, teachers, scheduling coordinators and more.

Features
  • Visible Ink Supply
  • Smooth Writing
  • Pack of 12
Specifications
  • Pen Point Size: 0.7 mm
  • Ink Type: Water Based, Gel-based
  • Ink Color: Burgundy
  • Retractable: Yes
  • Barrel Color: Translucent
  • Erasable: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews