Retractable Gel Pen Set, Medium 0.7 mm, Assorted PK8
Mfr # 40110
Zoro # G2950911
product price: $15.59
/pk 8, $1.95/eaKey Features
Ink Color
Black, Blue, Red, Green, Purple, Orange, Light Blue, Pink
Pen Type
Retractable
Point Size
0.7mm
Pen Ink Color
Assorted
Pen Cap
Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40110
Zoro #
G2950911
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.7mm
Details
Ink Color
Black, Blue, Red, Green, Purple, Orange, Light Blue, Pink
Pen Type
Retractable
Item
Pen Set
Pen Ink Color
Assorted
Pen Cap
Retractable
Pen Tip
0.7 mm
Point Type
Medium
Pen Cushion
Yes
Pen Grip
Textured Grip
Grip
Cushion
Includes
One Each Color
Barrel Material
Plastic
Barrel Color
White
Includes Pen Cushion
Cushion Included
Series
uniball(TM) 207
Material
Plastic
Marker Cap
Retractable
Ink Type
Gel
Cartridge Type
Non-Pressurized
Number of Markers
8
Marker Set Ink Colors
Black, Blue, Green, Orange, Pink, Purple, Red
Refillable
Refillable
Erasable
Non-Erasable
Description
Pen Set, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color White, Pen Grip Textured Grip, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Assorted, Series uniball(TM) 207, Includes One Each Color, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.