This item is Discontinued.

Uni-Ball Signo 207 City of Hope Edition Gel Pen, Retractable, Med 0.7 mm, Black Ink, Pink/White Barrel, 12PK 1745267

This item is Discontinued.

Uni-Ball

Signo 207 City of Hope Edition Gel Pen, Retractable, Med 0.7 mm, Black Ink, Pink/White Barrel, 12PK (Discontinued)

Mfr # 1745267
Zoro # G023333410
UPC # 30246000977
Country of Origin Japan
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1745267
Zoro #
G023333410
UPC #
30246000977
Country of Origin
Japan

Dimensions

Point Size
0.7 mm
Point Size Type
Medium

Details

Ink Color
Black
Pen Type
Gel Pen
Tip Style
Conical
Grip
Textured
Barrel Color
Translucent Pink/White
Features
Pocket Clip
Pen Style
Retractable
Marking Tool Color Family
Black
Refillable
Yes
Color
Black
Grip Type
Textured
Pocket Clip
Yes
Special Ink Properties
uni Super Ink

Description

Stock your office, home or classroom with 207 Retractable Gel Pens from uni-ball with a stainless steel tip that resists bending and breaking. Even-flowing, pigment-based gel ink delivers a smooth writing experience for intense, vibrant lines, ensuring that every mark is brilliantly communicated. Use these retractable gel pens for everyday writing tasks, check signing and all of your important signatures, trusting its quick-drying uni Super Ink. Innovative uni Super Ink technology effectively entraps the gel ink into the paper, producing fraud, fade and water-resistant documents that resist check washing or bleaching. A textured grip offers greater comfort and control as you continue writing, while a translucent ink window indicates the level of gel ink remaining, so you don't run out unexpectedly. The sleek design of the 207 with modern metal accents gives the retractable gel pen a stylish touch.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.