Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Clear/Black Barrel, PK8

  • Mfr # 1756584

  • Zoro # G803450764


product price: $14.59
/pk 8, $1.82/ea

Key Features

Pen Type
Gel Pen
Color
Black
Tip Size
0.7 mm
Pen Grip
Rubber
Marking Tool Product Group
Signo 207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1756584
Zoro #
G803450764
UPC #
30246701058
Country of Origin
Japan

Dimensions

Tip Size
0.7 mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm

Details

Pen Type
Gel Pen
Color
Black
Item
Pens
Pen Grip
Rubber
Marking Tool Product Group
Signo 207
Features
Visible Ink Supply; Pocket Clip Indicator; Refillable
Pen Tip
Conical
Weight
0.192 lbs
Pen Tip Type
Conical
Pen Style
Retractable
Special Ink Properties
Water-Based Gel
Pen Sub-Brand & Product Family
Signo 207â„¢
Pen Grip Type
Rubber
Pen Barrel Color(s)
Translucent Black
Pen Ink Color(s)
Black
Pocket Clip Indicator
Yes
Erasable Ink
No
Low-Viscosity Ink
No
Refillable (Yes/No)
Yes

Description

Stock your office, home or classroom with 207 Retractable Gel Pens from uni-ball with a stainless steel tip that resists bending and breaking. Even-flowing, pigment-based gel ink delivers a smooth writing experience for intense, vibrant lines, ensuring that every mark is brilliantly communicated. Use these retractable gel pens for everyday writing tasks, check signing and all of your important signatures, trusting its quick-drying uni Super Ink. Innovative uni Super Ink technology effectively entraps the gel ink into the paper, producing fraud, fade and water-resistant documents that resist check washing or bleaching. A textured grip offers greater comfort and control as you continue writing, while a translucent ink window indicates the level of gel ink remaining, so you don't run out unexpectedly. The sleek design of the 207 with modern metal accents gives the retractable gel pen a stylish touch.


  • Gel pens feature smooth-flowing pigment-based ink with vibrant color.
  • Pigment-based gel ink produces an outstanding ink lay-down for exceptional readability and detail.
  • Water and fade-resistant gel ink helps you compose long-lasting, high-quality documents you can archive.
  • uni Super Ink entraps the gel ink in the paper, creating a strong bond that resists document fraud.
  • A textured rubber grip ensures ease of writing while helping you maintain good control.
  • Convenient clip ensures that your favorite gel pen is always at hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.