Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Marker, Medium Point, PK12

  • Mfr # 63606

  • Zoro # G6527427


product price: $39.79
/pk 12, $3.32/ea

Key Features

Marking Tool Tip Shape
Bullet
Marking Tool Color Family
Purples
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Max. Temp.
302 Degrees F
Tip Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63606
Zoro #
G6527427
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium

Details

Item
Paint Marker
Color
Purple
Marking Tool Tip Shape
Bullet
Marking Tool Color Family
Purples
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Max. Temp.
302 Degrees F
Features
Permanent Ink
Marker Type
Permanent
Standards
ASTM D-4236
Actuation Type
Valve
Min. Temp.
14 Degrees F
Tip Material
Felt
Marking Tool Product Group
Industrial Markers
Marking Tool Base Material
Paint
Dry Time
1 min
Series
uni(R) Paint PX-20
Marker Tip
Bullet
Marker Ink Color
Purple
Product Type
Liquid Paint Marker
Maximum Performance Temperature
302 Degrees F
Specialty Environment or Surface Conditions
General Purpose
Removal Method
Solvent
Pigment Color
Purple
Minimum Performance Temperature
14 Degrees F
Minimum Application Temperature
14 Degrees F
Pigment Base Type
Solvent
Pigment Permanence
Permanent
Paint Marker Format
Marker
Pigment Material
Paint
Maximum Application Temperature
302 Degrees F
Compatible Surfaces
Concrete, Glass, Metal, Plastic, Rubber, Wood
Marking Tip Shape
Bullet
Marker Cap
Capped
Cleanroom Standard
Not Cleanroom Certified
Irradiated
Non-Irradiated
Number of Markers
12

Description

Paint Marker, Purple, Not Applicable, Marker Tip Bullet, Marker Cap Capped, Standards ASTM D-4236, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.