Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000 Air Suspension Seat, 12-Volt, Brown Fabric

  • Mfr # 8165

  • Zoro # G722324511


product price: $1,786.99
/ea
Free Shipping & Returns

Key Features

Armrest Type
Tilt-Up
Backrest Type
Reclining
Material
Tuff-Tex Fabric
Color
Brown
Width
25.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8165
Zoro #
G722324511
UPC #
11343008776
Country of Origin
United States

Dimensions

Width
25.2 in
Height
29.84 in

Details

Armrest Type
Tilt-Up
Backrest Type
Reclining
Material
Tuff-Tex Fabric
Color
Brown
Voltage
12 V
Includes
Includes operator presence switch
Item
Air Suspension Seat

Description

Upgrade agriculture, construction, and tractor equipment with this Uni Pro 1000 suspension seat, designed to deliver a smoother, more comfortable ride in demanding applications. Featuring an air suspension with a self-contained 12-volt compressor, this seat effectively absorbs shock to keep you comfortable and productive throughout long workdays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.