
1004 Mechanical Suspension Seat Black Fabric
Mfr # 7879
Zoro # G122733647
product price: $1,015.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Cushion Material
Foam
Width
24.21 in
Armrest Type
Fold-Up
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7879
Zoro #
G122733647
UPC #
11343008554
Country of Origin
United States
Dimensions
Width
24.21 in
Height
32.48 in
Length
19.69 in
Details
Color
Black
Cushion Material
Foam
Armrest Type
Fold-Up
Material
Fabric
Backrest Type
Foldable
Suspension Type
Mechanical
Item
Mechanical Suspension Seat
Description
This Uni Pro 1004 is a versatile replacement seat with a durable mechanical suspension designed to fit various applications. Engineered to reduce vibrations, it delivers superior comfort and support, keeping you productive and comfortable on any rough terrain.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.