Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1004 Mechanical Suspension Seat Black Vinyl

  • Mfr # 7892

  • Zoro # G422733866


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Cushion Material
Foam
Length
19.69 in
Backrest Type
Extendable and Foldable
Width
24.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7892
Zoro #
G422733866
UPC #
11343008561
Country of Origin
United States

Dimensions

Length
19.69 in
Width
24.21 in
Height
32.48 in

Details

Material
Vinyl
Cushion Material
Foam
Backrest Type
Extendable and Foldable
Item
Mechanical Suspension Seat
Suspension Type
Mechanical
Color
Black
Armrest Type
Fold-Up

Description

The Uni Pro 1004 is a versatile replacement seat with a durable mechanical suspension designed to fit various applications. Engineered to reduce vibrations, it delivers superior comfort and support, keeping you productive and comfortable on any rough terrain.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.