Zoro Homepage

1004 Mechanical Suspension Seat, Economy, Black Fabric

  • Mfr # 8106

  • Zoro # G722324535


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Cushion Material
Foam
Material
Fabric
Width
22.85 in
Armrest Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8106
Zoro #
G722324535
UPC #
808841081062
Country of Origin
United States

Dimensions

Width
22.85 in

Details

Color
Black
Cushion Material
Foam
Item
Mechanical Suspension Seat
Material
Fabric
Armrest Type
Fold-Up

Description

Upgrade equipment with this Uni Pro 1004 suspension seat, an economical full-adjustment seat with a universal fit for a variety of applications. Designed for affordable comfort, this high-quality replacement seat features a mechanical suspension system, adjustable settings, and a 360° swivel for easy entry and exit, ensuring enhanced operator positioning and long-lasting support on any terrain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.