Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1005 Mechanical Suspension Seat, Black Vinyl

  • Mfr # 8547

  • Zoro # G322324577


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Armrest Type
Fold-Up
Material
Vinyl
Height
27.8 in
Cushion Material
Foam
Length
15.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8547
Zoro #
G322324577
UPC #
11343012049
Country of Origin
China

Dimensions

Height
27.8 in
Length
15.4 in
Width
23.6 in

Details

Item
Mechanical Suspension Seat
Armrest Type
Fold-Up
Material
Vinyl
Cushion Material
Foam
Color
Black
Pattern Type
Floor Mounting
Durability
Long-Term

Description

Upgrade agriculture and construction equipment with this Uni Pro 1005, a high-quality, cost-effective replacement suspension seat designed for universal fitment. Engineered for rugged durability and operator comfort, this seat features a mechanical suspension to absorb shocks and vibrations, keeping you comfortable through long hours of operation.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.