
1007 Air Suspension Seat 12-Volt Gray/Black Fabric
Mfr # 8581
Zoro # G722733726
product price: $1,631.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Voltage
12 V
Material
Fabric
Backrest Type
Foldable
Cushion Type
Cut-and-Sew
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8581
Zoro #
G722733726
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
23.82 in
Width
24.6 in
Details
Color
Black
Voltage
12 V
Material
Fabric
Backrest Type
Foldable
Item
Air Suspension Seat
Cushion Type
Cut-and-Sew
Seat Material
Metal Pan
Isolator Type
Fore/aft
Description
Upgrade equipment with this Uni Pro 1007 suspension seat, a premium air suspension seat assembly designed to replace your original suspension seat for a smoother, more comfortable experience. Engineered to absorb heavy vibrations common in large tractors, construction equipment, and vehicles with axle or cabin suspension, this seat keeps you moving forward with enhanced stability and reduced fatigue.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.