Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1007 Air Suspension Seat 12-Volt Red/Black Fabric

  • Mfr # 8565

  • Zoro # G722733894


product price: $1,466.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Cut-and-sew
Color
Black
Armrest Type
Fold-up
Width
24.6 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8565
Zoro #
G722733894
UPC #
-
Country of Origin
Turkey

Dimensions

Width
24.6 in
Depth
23.82 in

Details

Cushion Type
Cut-and-sew
Color
Black
Armrest Type
Fold-up
Item
Air Suspension Seat
Voltage
12 V
Isolator Type
Fore/aft
Material
Fabric

Description

Upgrade equipment with this Uni Pro 1007 suspension seat, a premium air suspension seat assembly designed to replace your original suspension seat for a smoother, more comfortable experience. Engineered to absorb heavy vibrations common in large tractors, construction equipment, and vehicles with axle or cabin suspension, this seat keeps you moving forward with enhanced stability and reduced fatigue.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.