Shop UNI PRO
See all product information
Create Account
1031 Seat Top Assembly, Two-Tone Gray Fabric
- Mfr # 8497
- Zoro # G222887370
product price:Â
$
994.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Color
Gray
Cushion Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8497
- Zoro #
- G222887370
- UPC #
- 011343011967
- Country of Origin
- United States
Details
- Item
- Seat Top
- Material
- Fabric
- Color
- Gray
- Cushion Material
- Foam
Description
Upgrade heavy construction equipment or Caterpillar excavators and track feller bunchers with this Uni Pro 1031 seat top assembly. Designed for static seat applications where a suspension isn’t required, this premium replacement seat ensures superior comfort and durability while you work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.