Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1045 Air Suspension Seat, 12-Volt, Black Fabric

  • Mfr # 8241

  • Zoro # G222324424


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Armrest Type
Fold-Up
Suspension Type
Air
Material
Fabric
Color
Black
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8241
Zoro #
G222324424
UPC #
11343011646
Country of Origin
Turkey

Dimensions

Height
32.48 in
Width
24.21 in
Length
19.69 in

Details

Armrest Type
Fold-Up
Suspension Type
Air
Material
Fabric
Color
Black
Cushion Material
Foam
Item
Air Suspension Seat
Backrest Type
Reclining
Voltage
12 V

Description

Upgrade equipment with this Uni Pro 1045 air suspension seat, designed to replace your original suspension seat and provide a smoother, more comfortable ride across rough terrain. Featuring a deluxe air suspension system with a self-contained 12-Volt compressor, this seat ensures superior support and shock absorption, keeping you comfortable and focused on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.