Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

105 Bucket Seat, Black Vinyl

  • Mfr # 8543

  • Zoro # G822324619


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Mounting Patterns
Multiple
Design Type
High-Back
Durability
Long-Lasting
Cushion
Seamless Molded and Contoured
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8543
Zoro #
G822324619
UPC #
11343005027
Country of Origin
China

Details

Mounting Patterns
Multiple
Design Type
High-Back
Durability
Long-Lasting
Cushion
Seamless Molded and Contoured
Color
Black
For Use With
Forklift, Lawn & Garden Tractor, Skid Steer and Turf Equipment. Ideal for John DeereĀ® Lawn Mowers
Finish
Black Powder-Coat
Material
Vinyl
Includes
Mounting patterns include (W x L): 6 in. x 5 in., 7.5 in. x 7 in., 8.125 in. x 1.25 in., 8.125 in. x 3 in., 8.125 in. x 3.75 in., 8.125 in. x 4.25 in., 8.125 in. x 5 in., 8.125 in. x 5.825 in., and 8.125 in. x 7 in.
Item
Bucket Seat

Description

Upgrade equipment with this Uni Pro 105 bucket seat, a durable and cost-effective replacement seat designed for universal fit and long-lasting comfort. Whether for lawn mower, forklift, lawn & garden tractor, skid steer, or turf equipment, this high-quality seat provides stability, support, and easy installation.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.