
105 Bucket Seat Yellow Vinyl
Mfr # 8631
Zoro # G522733353
product price: $48.45
/eaKey Features
Depth
13.8 in
Width
19.3 in
Color
Yellow
Material
Vinyl
Pan Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8631
Zoro #
G522733353
UPC #
-
Country of Origin
China
Dimensions
Depth
13.8 in
Width
19.3 in
Details
Item
Bucket Seat
Color
Yellow
Material
Vinyl
Pan Material
Steel
Description
Upgrade equipment with this Uni Pro 105 bucket seat, a durable and cost-effective replacement seat designed for universal fit and long-lasting comfort. Whether for lawn mower, forklift, lawn & garden tractor, skid steer, or turf equipment, this high-quality seat provides stability, support, and easy installation.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.