Shop UNI PRO
See all product information
Create Account
1054 Mechanical Suspension Seat | Black Vinyl
- Mfr # 8922
- Zoro # G823727860
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Backrest Type
Reclining
Material
Vinyl
Includes
A Durable Suspension Cover
Cushion Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8922
- Zoro #
- G823727860
- UPC #
- 11343012681
- Country of Origin
- United States
- Color
- Black
- Backrest Type
- Reclining
- Material
- Vinyl
- Includes
- A Durable Suspension Cover
- Cushion Material
- Foam
- Item
- Mechanical Suspension Seat
Dimensions
- Width
- 24.41 in
- Depth
- 22.48 in
- Height
- 26.06 in
Description
The Uni Pro 1054 suspension seat features a high-quality, heavy-duty mechanical suspension that significantly reduces vibrations, ensuring a smoother and more comfortable ride in the toughest conditions.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.