Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1055 Air Suspension Seat, 12-Volt, Black/Gray Fabric

  • Mfr # 7922

  • Zoro # G322324409


product price: $1,400.99
/ea
Free Shipping & Returns

Key Features

Suspension Travel
4 in
Height Adjustment
3 in
Cushion Material
Foam
Includes
Includes a durable suspension cover
Height
29.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7922
Zoro #
G322324409
UPC #
11343005201
Country of Origin
United States

Dimensions

Height Adjustment
3 in
Height
29.31 in
Width
25.88 in

Details

Suspension Travel
4 in
Cushion Material
Foam
Item
Air Suspension Seat
Includes
Includes a durable suspension cover
Material
Fabric
Voltage
12 V
Color
Black/Gray

Description

Upgrade equipment with this Uni Pro 1055 suspension seat, a deluxe replacement seat designed to provide exceptional comfort and shock absorption in demanding conditions. Featuring a low-frequency air suspension system with a self-contained 12-volt compressor, this seat reduces vibrations and delivers a smoother ride, keeping you comfortable on rough terrain.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.