1060 Air Suspension Seat, 12-Volt, Black/Gray Fabric
Mfr # 8132
Zoro # G122324425
product price: $1,471.99
/ea
Free Shipping & Returns
Key Features
Armrest Type
Fold-Up
Color
Black/Gray
Voltage
12 V
Width
26 in
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8132
Zoro #
G122324425
UPC #
11343005454
Country of Origin
United States
Dimensions
Width
26 in
Details
Armrest Type
Fold-Up
Color
Black/Gray
Voltage
12 V
Material
Fabric
Item
Air Suspension Seat
Includes
Includes operator presence switch and a durable suspension cover
Description
Upgrade agriculture, construction, and tractor equipment with this Uni Pro 1060 suspension seat, a deluxe air suspension seat designed to provide unmatched comfort and support in rough terrain. This premium replacement seat features a self-contained 12-volt air compressor that wires directly to your tractor’s electrical system for seamless operation. With plush cushions, multiple adjustments, and an advanced suspension system, this seat ensures a smoother ride and reduced fatigue during long hours of work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.