
1061 Air Suspension Seat 12-Volt Brown Fabric
Mfr # 8436
Zoro # G922733700
product price: $1,694.99
/ea
Free Shipping & Returns
Key Features
Isolator Type
Fore/aft
Color
Brown
Armrest Type
Fold-Up
Material
Fabric
Backrest Type
Reclining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8436
Zoro #
G922733700
UPC #
-
Country of Origin
United States
Dimensions
Width
26 in
Details
Isolator Type
Fore/aft
Color
Brown
Armrest Type
Fold-Up
Item
Air Suspension Seat
Material
Fabric
Backrest Type
Reclining
Voltage
12 V
Description
Upgrade comfort and performance in tractor equipment with this Uni Pro 1061 suspension seat, a deluxe replacement assembly designed to provide a smoother, more comfortable ride. Featuring an air suspension with a self-contained 12-volt compressor, this seat easily integrates into your tractor’s electrical system for reliable, on-demand comfort.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.