1061 Air Suspension Seat, 12-Volt, Gray Fabric
- Mfr # 8528
- Zoro # G722887344
product price:Â
$
1,694.99
/ea
Free Shipping & Returns
Key Features
Cushion Type
Cut-and-Sew
Color
Gray
Voltage
12 V
Features
Fold-Up
Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8528
- Zoro #
- G722887344
- UPC #
- 011343008929
- Country of Origin
- United States
- Cushion Type
- Cut-and-Sew
- Color
- Gray
- Item
- Air Suspension Seat
- Voltage
- 12 V
- Features
- Fold-Up
- Material
- Fabric
- Backrest
- Reclining
- Isolator Type
- Fore/aft
Description
Upgrade comfort and performance in tractor equipment with this Uni Pro 1061 suspension seat, a deluxe replacement assembly designed to provide a smoother, more comfortable ride. Featuring an air suspension with a self-contained 12-volt compressor, this seat easily integrates into your tractor’s electrical system for reliable, on-demand comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.