Shop UNI PRO
See all product information
Create Account
111 Mechanical Suspension Seat, Black Vinyl
- Mfr # 8469
- Zoro # G522887353
product price:Â
$
2,362.99
/ea
Free Shipping & Returns
Key Features
Incline Maximum
45°
Color
Black
Material
Vinyl
Includes
A Durable Suspension Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8469
- Zoro #
- G522887353
- UPC #
- 011343011943
- Country of Origin
- United States
- Incline Maximum
- 45°
- Color
- Black
- Material
- Vinyl
- Includes
- A Durable Suspension Cover
- Item
- Mechanical Suspension Seat
Description
The Uni Pro 111 suspension seat is a durable, high-quality replacement seat with mechanical suspension, designed for construction applications. It ensures maximum comfort, even during long hours of work in tough conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.