111 Mechanical Suspension Seat, Multi-Gray Fabric
- Mfr # 8502
- Zoro # G822887329
product price:Â
$
2,184.99
/ea
Key Features
Includes
A Durable Suspension Cover
Incline Maximum
45°
Material
Fabric
Color
Multi-Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8502
- Zoro #
- G822887329
- UPC #
- 011343011974
- Country of Origin
- United States
Details
- Includes
- A Durable Suspension Cover
- Incline Maximum
- 45°
- Material
- Fabric
- Color
- Multi-Gray
- Item
- Mechanical Suspension Seat
Description
This Uni Pro 111 suspension seat is a durable, high-quality replacement seat with mechanical suspension, designed for construction applications. It ensures maximum comfort, even during long hours of work in tough conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.