
1110 Seat Top Assembly, Black/Silver Vinyl
Mfr # 8467
Zoro # G222324479
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Color
Black/silver
Material
Vinyl
Width
24.88 in
Length
24.19 in
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8467
Zoro #
G222324479
UPC #
11343003436
Country of Origin
United States
Dimensions
Width
24.88 in
Length
24.19 in
Height
20.06 in
Details
Color
Black/silver
Material
Vinyl
Item
Seat Top
Cushion Material
Foam
Armrest Type
Fold-up
Description
Upgrade turf mower equipment with this Uni Pro 1110 seat top assembly, a high-quality replacement seat designed for durability and operator comfort. Featuring EVC cushions, this seat absorbs road shock and vibration, ensuring a smoother, more comfortable ride while you work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.