1115 Semi Truck Seat High-Back Black/Gray Mordura Fabric

  • Mfr # 8206

  • Zoro # G922733632


product price: $1,173.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Isolator Type
Chugger-Snubber
Width
21 in
Material
Fabric
Armrest Type
Flip-Up
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8206
Zoro #
G922733632
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Depth
20 in

Details

Isolator Type
Chugger-Snubber
Material
Fabric
Item
Universal Semi Truck Seat
Armrest Type
Flip-Up
Color
Black/Gray

Description

The Uni Pro 1115 truck seat is a top-selling choice for fleet operators, offering proven durability and reliability even after millions of road miles. Designed for long-haul comfort, this seat reduces fatigue and enhances support, ensuring more uptime and a lower cost of ownership. Built with ergonomic precision, the Uni Pro 1115 provides essential adjustment features for a personalized fit, including air lumbar support-offering a body-conforming range of support superior to traditional mechanical lumbar systems. With input from over 2,000 drivers, this seat is engineered for optimal comfort and ergonomic support, keeping you focused on the road and getting the job done.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.