Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

112 Semi-Suspension Seat, Black Vinyl

  • Mfr # 8074

  • Zoro # G422324668


product price: $265.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ground Service, Material Handling, Mini Excavator, Roller and Skid Steer Equipment. Ideal for Bobcat® Mini Excavators and Skid Steers, Bomag® Rollers, Broderson® Cranes, Caterpillar® Forklifts, JCB® Vibromax Rollers, Takeuchi® Mini Excavators, Taylor-Dunn® Tow Tractors
Cushion Type
Vacuum-Formed and Waterproof
Suspension System Level
Semi
Frame Material
Steel
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8074
Zoro #
G422324668
UPC #
11343003337
Country of Origin
United States

Details

For Use With
Ground Service, Material Handling, Mini Excavator, Roller and Skid Steer Equipment. Ideal for Bobcat® Mini Excavators and Skid Steers, Bomag® Rollers, Broderson® Cranes, Caterpillar® Forklifts, JCB® Vibromax Rollers, Takeuchi® Mini Excavators, Taylor-Dunn® Tow Tractors
Cushion Type
Vacuum-Formed and Waterproof
Suspension System Level
Semi
Frame Material
Steel
Material
Vinyl
Color
Black
Item
Mechanical Suspension Seat

Description

Upgrade equipment with this Uni Pro 112 suspension seat, a heavy-duty semi-suspension seat designed for skid steers, material handling equipment, and ground service machinery. Engineered for durability and comfort, this seat features a steel frame, waterproof cushions, and a 1.6 in. suspension stroke to help absorb shock on rough terrain. With adjustable weight settings, slide rails, and safety features, the Uni Pro 112 ensures a customized and secure ride for long hours on the job.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.