Zoro Homepage

117 Utility Mechanical Suspension Seat, Black Vinyl

  • Mfr # 7734

  • Zoro # G622324673


product price: $438.99
/ea
Free Shipping & Returns

Key Features

For Use With
Crane, Forestry and Wheel Loader Equipment. Ideal for AGCO®, AGCO® Allis, AGCO® White, Allis Chalmers®, Case®, Deutz®, Deutz-Allis®, Ford®-New Holland®, John Deere®, Kubota®, Massey Ferguson®, Oliver®/White® and Versatile® Tractors
Durability
Long-lasting
Armrest type
Fold-Up
Color
Black
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7734
Zoro #
G622324673
UPC #
11343003092
Country of Origin
Turkey

Details

For Use With
Crane, Forestry and Wheel Loader Equipment. Ideal for AGCO®, AGCO® Allis, AGCO® White, Allis Chalmers®, Case®, Deutz®, Deutz-Allis®, Ford®-New Holland®, John Deere®, Kubota®, Massey Ferguson®, Oliver®/White® and Versatile® Tractors
Durability
Long-lasting
Armrest type
Fold-Up
Color
Black
Item
Mechanical Suspension Seat
Material
Vinyl

Description

Enhance equipment with this Uni Pro 117 utility suspension seat, designed for maximum comfort and durability in construction and turf applications. Featuring a heavy-duty mechanical suspension, this high-quality replacement seat absorbs shocks and ensures a smoother ride, even in rugged conditions.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.