Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

119 Mechanical Suspension Seat Black Vinyl

  • Mfr # 8588

  • Zoro # G022733617


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Fold-down back
Depth
22.87 in
Color
Black
Material
Vinyl
Width
23.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8588
Zoro #
G022733617
UPC #
-
Country of Origin
United States

Dimensions

Depth
22.87 in
Width
23.23 in

Details

Item
Mechanical Suspension Seat
Cushion Type
Fold-down back
Color
Black
Material
Vinyl

Description

The Uni Pro 119 suspension seat is a heavy-duty, compact seat with a 2.36-inch suspension stroke, designed to provide enhanced comfort in forklifts, material handling, and turf equipment, ensuring you stay comfortable even on the toughest terrains.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.