Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-Volt Air Compressor Kit Fits 1000/1003 Seat

  • Mfr # 8119

  • Zoro # G122733425


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8119
Zoro #
G122733425
UPC #
-
Country of Origin
Austria

Details

Item
Air Compressor Kit
Color
Black
Material
Plastic
Voltage
12 V

Description

Use the KM 1000/1003 12-Volt Compressor Kit to replace the existing 12-Volt compressor on your KM 1000 or KM 1003 Seat to keep your suspension looking sharp and functioning properly.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.