Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-Volt Air Compressor Kit Fits 238 or Milsco V5400 Seat

  • Mfr # 8243

  • Zoro # G722733689


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8243
Zoro #
G722733689
UPC #
-
Country of Origin
United States

Details

Material
Plastic
Item
Air Suspension Part
Color
Black
Voltage
12 V

Description

Replace the existing 12-Volt Air Compressor Kit on your KM 238 Seat, or your Agriculture, Construction, or Turf equipment using a Milsco V5400 Series Seat Top to keep your suspension looking sharp and functioning properly.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.