
1200 Air Suspension Seat 24-Volt With Armrests Charcoal Gray Cloth
Mfr # 7920
Zoro # G222734001
product price: $2,274.99
/eaKey Features
Voltage
24 V
Material
Fabriform Cloth
Color
Charcoal Gray
Cushion Material
Foam
Suspension Type
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7920
Zoro #
G222734001
UPC #
11343011356
Country of Origin
United States
Dimensions
Width
25.20 in
Details
Voltage
24 V
Material
Fabriform Cloth
Color
Charcoal Gray
Cushion Material
Foam
Suspension Type
Air
Armrest Type
Fold-Up
Item
Air Suspension Seat
Description
The Uni Pro 1200 is a premium, high-quality replacement seat with a heavy-duty CE air suspension. Featuring an integrated 24-volt compressor, it provides superior comfort and support, ensuring a smooth ride during long hours on rough terrain.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.