Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

123 Bucket Seat, Black Vinyl

  • Mfr # 8017

  • Zoro # G822324398


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Molded-Plastic
Mounting Pattern
Multiple
For Use With
Multiple Applications for Industrial, Lawn Mower, Lawn & Garden Tractor, Material Handling, Multi-Purpose Construction, Skid Steer and Turf Equipment. Ideal for AGCO®, Ariens®, Dixon®, Gravely®, Hustler®, John Deere® and Woods® Lawn Mowers
Color
Black
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8017
Zoro #
G822324398
UPC #
11343003283
Country of Origin
United States

Dimensions

Height
15.5 in
Width
18.7 in

Details

Frame Material
Molded-Plastic
Mounting Pattern
Multiple
For Use With
Multiple Applications for Industrial, Lawn Mower, Lawn & Garden Tractor, Material Handling, Multi-Purpose Construction, Skid Steer and Turf Equipment. Ideal for AGCO®, Ariens®, Dixon®, Gravely®, Hustler®, John Deere® and Woods® Lawn Mowers
Color
Black
Cushion Material
Foam
Material
Vinyl
Item
Bucket Seat

Description

Upgrade lawn mower, construction, industrial, and turf equipment with the multi-purpose Uni Pro 123 bucket seat, designed for superior comfort and long-lasting performance. Built with ergonomic cushions and heavy-duty materials, this seat ensures a comfortable and stable ride, even during long hours on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.