
125 Bucket Seat, Black Vinyl
Mfr # 7937
Zoro # G216510451
product price: $159.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lawn mowers, construction, and turf applications
Height
18.8 in
Material
Vinyl
Width
18.75 in
Mounting Patterns
Multiple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7937
Zoro #
G216510451
UPC #
11343003177
Country of Origin
United States
Dimensions
Height
18.8 in
Width
18.75 in
Details
Item
Seat
For Use With
Lawn mowers, construction, and turf applications
Material
Vinyl
Mounting Patterns
Multiple
Color
Black
Bolt Type
5/16 18UNC
Description
The Uni Pro - KM 125 Bucket Seat is a comfortable, quality made seat suitable for lawn mowers, construction and turf applications to add comfort while you're busy at work.
- Milsco XB180 Seat
- Heavy-duty vinyl covering
- Ergonomic cushions to ensure operator comfort
- Durable blow molded plastic frame is corrosion resistant
- Vacuum formed waterproof vinyl
- Central drain hole prevents water build-up
- 19" high-back seat which will replace both original 16" and 19" high-back seats
- Accepts operator presence switch
- Seat dimensions: 18.75" x 18.8" (W x H)
- Multiple mounting patterns
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.