
125 Bucket Seat, Gray Vinyl
Mfr # 8007
Zoro # G022324488
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Length
22.01 in
Color
Gray
Width
18.74 in
Height
18.82 in
Frame Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8007
Zoro #
G022324488
UPC #
11343003269
Country of Origin
United States
Dimensions
Length
22.01 in
Width
18.74 in
Height
18.82 in
Details
Color
Gray
Frame Material
Plastic
Item
Bucket Seat
Material
Vinyl
Description
Upgrade your lawn mower, construction, or turf equipment with the Uni Pro 125 bucket seat, designed for superior comfort and long-lasting performance. Built with ergonomic cushions and heavy-duty materials, this seat ensures a comfortable and stable ride, even during long hours on the job.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.