Zoro Homepage

125 Bucket Seat Kit, With Slide Rails, Black Vinyl

  • Mfr # 6779

  • Zoro # G022324570


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Plastic
Height
18.8 in
Seatback Height
19 in
Color
Black
Bolt Size
Standard 5/16 18UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6779
Zoro #
G022324570
UPC #
11343005195
Country of Origin
United States

Dimensions

Height
18.8 in
Seatback Height
19 in
Bolt Size
Standard 5/16 18UNC
Width
18.75 in

Details

Frame Material
Plastic
Item
Bucket Seat w/ Slide Rails
Color
Black
Material
Vinyl

Description

The Uni Pro 125 bucket seat with slide rails offers durable, ergonomic seating designed for lawn mowers, construction, and turf equipment. Its high-quality construction ensures lasting comfort and support, keeping you productive during long work hours.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.