Zoro Homepage

125 Bucket Seat Kit, With Slide Rails, Gray Vinyl

  • Mfr # 6777

  • Zoro # G722324528


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Bolt Size
Standard 5/16 18UNC
Frame Material
Plastic
Height
18.8 in
Material
Vinyl
Width
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6777
Zoro #
G722324528
UPC #
11343005553
Country of Origin
United States

Dimensions

Bolt Size
Standard 5/16 18UNC
Height
18.8 in
Width
18.75 in

Details

Frame Material
Plastic
Item
Bucket Seat Kit
Material
Vinyl
Color
Gray

Description

Upgrade your lawn mower, construction, or turf equipment with the Uni Pro 125 bucket seat, designed for superior comfort and long-lasting performance. Built with ergonomic cushions and heavy-duty materials, this seat ensures a comfortable and stable ride, even during long hours on the job.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.