Zoro Homepage

1250 Mechanical Suspension Seat, With Pods, Black/Gray Fabric

  • Mfr # 8254

  • Zoro # G822324442


product price: $2,516.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Includes
Includes durable suspension cover
Backrest Type
Reclining
Material
Fabric
Color
Black/Gray
Height
41.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8254
Zoro #
G822324442
UPC #
11343011660
Country of Origin
United States

Dimensions

Height
41.61 in
Width
29.69 in

Details

Includes
Includes durable suspension cover
Backrest Type
Reclining
Material
Fabric
Color
Black/Gray
Item
Mechanical Suspension Seat
Armrest Type
Fold-Up
Suspension Type
Mechanical

Description

Enhance operator experience with this Uni Pro 1250 suspension seat with pods, a deluxe mechanical suspension seat designed for ultimate comfort, stability, and control. Engineered with plush, ergonomic cushions and an adjustable suspension system, this seat minimizes fatigue and absorbs shock, making long hours on rough terrain more manageable. Featuring integrated control pods (joysticks not included), it offers seamless access to controls, ensuring efficiency and ease of operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.