Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

127 Bucket Seat, Camo Vinyl

  • Mfr # 8702

  • Zoro # G922324489


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Molded-Plastic
Cushion Material
Foam
For Use With
Compact tractor, lawn mower, garden, industrial, skid steer and construction equipment
Depth
23 in
Color
Camo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8702
Zoro #
G922324489
UPC #
808841087026
Country of Origin
United States

Dimensions

Depth
23 in
Height
21 in
Width
18.75 in

Details

Frame Material
Molded-Plastic
Cushion Material
Foam
For Use With
Compact tractor, lawn mower, garden, industrial, skid steer and construction equipment
Color
Camo
Item
Bucket Seat
Mounting Pattern
Multiple
Material
Vinyl

Description

Upgrade your compact tractor, lawn mower, garden, industrial, skid steer, or construction equipment with this multi-purpose Uni Pro 127 bucket seat, designed for superior comfort and long-lasting performance. Built with ergonomic cushions and heavy-duty materials, this seat ensures a comfortable and stable ride, even during long hours on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.