Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

129 Bucket Seat, Black Vinyl

  • Mfr # 7104

  • Zoro # G516510519


product price: $188.99
/ea
Free Shipping & Returns

Key Features

For Use With
Compact tractors, lawn mowers, garden, industrial, skid steers and construction equipment
Width
18.9 in
Material
Vinyl
Color
Black
Mounting Patterns
Multiple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7104
Zoro #
G516510519
UPC #
11343004358
Country of Origin
United States

Dimensions

Width
18.9 in
Height
21.02 in

Details

Item
Seat
For Use With
Compact tractors, lawn mowers, garden, industrial, skid steers and construction equipment
Material
Vinyl
Color
Black
Mounting Patterns
Multiple
Bolt Type
5/16 18UNC

Description

The Uni Pro - KM 129 Bucket Seat is a multi-purpose seat suitable for compact tractors, lawn mowers, garden, industrial, skid steers and construction equipment to keep you riding in comfort.


  • Milsco XB200 Seat
  • Durable vinyl covering
  • Rugged blow molded plastic bucket frame is corrosion resistant
  • Ergonomical foam cushion for operator comfort
  • Vacuum formed vinyl cover
  • Waterproof with central drain hole
  • Multiple mounting patterns
  • Uses standard 5/16 18UNC bolts

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.