Zoro Homepage

129 Bucket Seat, Gray Vinyl

  • Mfr # 7102

  • Zoro # G922324533


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Plastic
Cushion Material
Foam
Width
18.98 in
Height
21.02 in
Length
23.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7102
Zoro #
G922324533
UPC #
11343003030
Country of Origin
United States

Dimensions

Width
18.98 in
Height
21.02 in
Length
23.31 in

Details

Frame Material
Plastic
Cushion Material
Foam
Material
Vinyl
Color
Gray
Item
Bucket Seat

Description

Upgrade your compact tractor, lawn mower, garden, industrial, skid steer, or construction equipment with the multi-purpose Uni Pro 129 bucket seat, designed for superior comfort and long-lasting performance. Built with ergonomic cushions and heavy-duty materials, this seat ensures a comfortable and stable ride, even during long hours on the job.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.