Zoro Homepage

129 Bucket Seat, Yellow Vinyl

  • Mfr # 7103

  • Zoro # G922324717


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Molded-Plastic
Bolt Type
5/16 18UNC
Material
Vinyl
Width
18.98 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7103
Zoro #
G922324717
UPC #
11343003054
Country of Origin
United States

Dimensions

Width
18.98 in
Length
23.31 in
Height
21.02 in

Details

Frame Material
Molded-Plastic
Bolt Type
5/16 18UNC
Item
Bucket Seat
Material
Vinyl
Color
Yellow

Description

Upgrade your compact tractor, lawn mower, garden, industrial, skid steer, or construction equipment with the multi-purpose Uni Pro 129 bucket seat, designed for superior comfort and long-lasting performance. Built with ergonomic cushions and heavy-duty materials, this seat ensures a comfortable and stable ride, even during long hours on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.