Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

130 Seat Top Assembly, Black Vinyl

  • Mfr # 7948

  • Zoro # G022324464


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18.5 in
Mounting Type
Slide Rail
Frame Material
Steel
Length
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7948
Zoro #
G022324464
UPC #
11343011370
Country of Origin
China

Dimensions

Height
18.5 in
Length
21.25 in
Width
23 in

Details

Color
Black
Mounting Type
Slide Rail
Frame Material
Steel
Cushion Material
Foam
Armrest Type
Fold-Up
Item
Seat Assembly
Material
Vinyl

Description

The Uni Pro 130 seat assembly is a durable, high-quality replacement seat designed for utility and industrial equipment. Built for comfort and reliability, it ensures long-lasting support to keep you productive during demanding tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.