Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1310 Air Suspension Seat, 12-Volt, Dynamic Dampening Susp., Brown Fabric

  • Mfr # 8276

  • Zoro # G722324382


product price: $1,786.99
/ea
Free Shipping & Returns

Key Features

Suspension Type
Air
Includes
Includes durable suspension cover
Color
Brown
Width
26 in
Armrest Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8276
Zoro #
G722324382
UPC #
11343008868
Country of Origin
United States

Dimensions

Width
26 in

Details

Suspension Type
Air
Includes
Includes durable suspension cover
Color
Brown
Item
Air Suspension Seat
Armrest Type
Fold-Up
Material
Fabric
Voltage
12 V

Description

Enhance agriculture and construction equipment with this Uni Pro 1310 suspension seat, specifically engineered to absorb vibrations in heavy tractors and equipment with axle or cabin suspension. Featuring a low-frequency Grammer MSG95G DDS air suspension, this seat minimizes operator fatigue and delivers superior comfort when navigating rough terrain. Its self-contained 12-volt compressor integrates seamlessly into your tractor’s electrical system, ensuring consistent performance and a smoother ride. Equipped with a Dynamic Dampening Suspension System (DDS), this seat offers a smoother ride compared to standard air suspension seats. Engineered to respond to low-frequency vibrations and bumps that traditional air suspensions can’t absorb, DDS technology maintains consistent air capacity for faster, more controlled responses. This advanced system prevents the suspension from bottoming or topping out, eliminating the risk of instability for both the operator and the machine. With automatic adjustments, DDS seamlessly absorbs impacts-keeping you comfortable and in control without even noticing the seat's continuous optimizations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.