
1310 Air Suspension Seat 12-Volt Dynamic Dampening Susp. Red Vinyl
Mfr # 8584
Zoro # G422733910
product price: $1,964.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Voltage
12 V
Width
26 in
Isolator Type
Fore/aft
Armrest Type
Fold-Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8584
Zoro #
G422733910
UPC #
-
Country of Origin
United States
Dimensions
Width
26 in
Details
Material
Vinyl
Voltage
12 V
Item
Air Suspension Seat
Isolator Type
Fore/aft
Armrest Type
Fold-Up
Color
Red
Description
Enhance agriculture and construction equipment with this Uni Pro 1310 suspension seat, specifically engineered to absorb vibrations in heavy tractors and equipment with axle or cabin suspension. Featuring a low-frequency Grammer MSG95G DDS air suspension, this seat minimizes operator fatigue and delivers superior comfort when navigating rough terrain. Its self-contained 12-volt compressor integrates seamlessly into your tractor’s electrical system, ensuring consistent performance and a smoother ride. Equipped with a Dynamic Dampening Suspension System (DDS), this seat offers a smoother ride compared to standard air suspension seats. Engineered to respond to low-frequency vibrations and bumps that traditional air suspensions can’t absorb, DDS technology maintains consistent air capacity for faster, more controlled responses. This advanced system prevents the suspension from bottoming or topping out, eliminating the risk of instability for both the operator and the machine. With automatic adjustments, DDS seamlessly absorbs impacts-keeping you comfortable and in control without even noticing the seat's continuous optimizations.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.