Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

132 Bucket Seat, Hinged Pan, Yellow Vinyl

  • Mfr # 8280

  • Zoro # G422324651


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Ergonomic
Frame Material
Molded Plastic
Includes
Switch
Material
Vinyl
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8280
Zoro #
G422324651
UPC #
11343004976
Country of Origin
United States

Details

Cushion Type
Ergonomic
Frame Material
Molded Plastic
Includes
Switch
Item
Bucket Seat
Material
Vinyl
Color
Yellow

Description

Upgrade agricultural tractor or turf equipment with this Uni Pro 132 hinged bucket seat, designed for comfort, durability, and effortless installation. This drop-in replacement fits hinged pan 15-in. high-back seats, allowing for a quick and seamless swap with minimal effort. Simply replace the existing seat by removing the pin, remove the seat switch, and install the new seat and seat switch.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.