Zoro Homepage

134 Seat Top Assembly, With Hip Restraints, Black Vinyl

  • Mfr # 8321

  • Zoro # G822324510


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Frame Material
Steel
Height
18.5 in
Width
19 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8321
Zoro #
G822324510
UPC #
11343011684
Country of Origin
China

Dimensions

Height
18.5 in
Width
19 in
Length
21.25 in

Details

Cushion Material
Foam
Frame Material
Steel
Material
Vinyl
Item
Seat Assembly
Color
Black
Backrest Type
Fold-Down

Description

The Uni Pro 134 seat assembly is a durable and comfortable replacement seat designed specifically for forklifts, ensuring maximum comfort and support during long hours of work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.