
135 Semi-Suspension Seat Black Vinyl
Mfr # 7536
Zoro # G422733828
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Foam
Depth
21.5 in
Width
19.09 in
Height
19.09 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7536
Zoro #
G422733828
UPC #
11343008585
Country of Origin
Turkey
Dimensions
Depth
21.5 in
Width
19.09 in
Height
19.09 in
Details
Item
Semi-Suspension Seat
Cushion Material
Foam
Color
Black
Material
Vinyl
Description
Enhance comfort and durability with the Uni Pro 135 semi-suspension seat, designed to fit 99% of construction equipment, forklifts, and material handling units. Engineered for easy installation on flat, horizontal base surfaces, this seat provides reliable support and superior comfort to keep you productive throughout the workday.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.