Zoro Homepage

136 Air Suspension Seat, 12-Volt, Black Fabric

  • Mfr # 7776

  • Zoro # G022324495


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Suspension Type
Air
Backrest Design
Asymmetrical
Height
23 in
Voltage
12 V
Width
23.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7776
Zoro #
G022324495
UPC #
11343010571
Country of Origin
United States

Dimensions

Height
23 in
Width
23.54 in
Length
21.14 in

Details

Suspension Type
Air
Backrest Design
Asymmetrical
Voltage
12 V
Material
Fabric
Color
Black
Item
Air Suspension Seat

Description

Upgrade equipment to this Uni Pro 136 air suspension seat, a premium seating solution designed for forklifts, skid steers, and turf equipment. Available with either air or mechanical low-profile suspension, this seat effectively reduces vibration to enhance operator comfort and reduce fatigue during long hours of work. The ergonomic design ensures optimal support, while advanced adjustability allows for a customized fit for every driver.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.