Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

136 Mechanical Suspension Seat, Gray Vinyl

  • Mfr # 8188

  • Zoro # G922324496


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Backrest Type
Asymmetrical
Width
23.54 in
Height
23 in
Length
21.14 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8188
Zoro #
G922324496
UPC #
11343011608
Country of Origin
United States

Dimensions

Width
23.54 in
Height
23 in
Length
21.14 in

Details

Backrest Type
Asymmetrical
Item
Mechanical Suspension Seat
Color
Gray
Material
Fabric

Description

Upgrade equipment to this Uni Pro 136 mechanical suspension seat, a premium seating solution designed for forklifts, skid steers, and turf equipment. Available with either air or mechanical low-profile suspension, this seat effectively reduces vibration to enhance operator comfort and reduce fatigue during long hours of work. The ergonomic design ensures optimal support, while advanced adjustability allows for a customized fit for every driver.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.