136 Mechanical Suspension Seat, With Seat Belt, Black Vinyl

  • Mfr # 7882

  • Zoro # G716510494


product price: $819.99
/ea
Free Shipping & Returns

Key Features

For Use With
Reduces vibration in forklifts, skid steers and turf equipment
Slide Rail Adjustment Range
8.3 in
Includes
Seat belt
Weight Adjustment Range
100-375 lbs
Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7882
Zoro #
G716510494
UPC #
11343003115
Country of Origin
United States

Dimensions

Width
18.5 in
Height
23 in

Details

For Use With
Reduces vibration in forklifts, skid steers and turf equipment
Item
Seat
Slide Rail Adjustment Range
8.3 in
Includes
Seat belt
Weight Adjustment Range
100-375 lbs
Suspension Travel
2.38 in
Suspension Type
Mechanical
Color
Black
Material
Vinyl

Description

The Uni Pro - KM 136 Seat & Suspension is a premium seat with air or mechanical suspension that is designed to significantly reduce vibration in forklifts, skid steers and turf equipment. The KM 136 can offer every driver the ultimate level of individual comfort.


  • Grammer Air MSG75/531 Seat (PNs: 7916, 7776, 8189 & 8721) OR Grammer Mechanical MSG65/531 Seat (PNs: 7882, 8188, 8462 & 8720)
  • Durable fabric or vinyl covering
  • Low-profile air suspension with 12-Volt compressor with suspension travel of 3.1" (standard on PNs: 7916, 7776, 8189 & 8721)
  • Mechanical suspension with suspension travel of 2.38" (standard on PNs: 7882, 8188, 8462 & 8720)
  • Vacuum formed narrow seat cushion of 18.5"
  • Asymmetrical backrest shape to make driving backwards more comfortable
  • Adjustable backrest added comfort and versatility
  • Mechanical lumbar support to help prevent lower back pain
  • Retractable seat belt for added safety (standard on PNs: 7882, 7916, 8189, 8720 & 8721) (optional on PNs: 7776, 8188 & 8462)
  • Shock absorbed (standard on PNs: 7916, 7776 & 8189)

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.